Zoro Homepage

Utility Bussing Cart, 350 lbs.

  • Mfr # NS745

  • Zoro # G3039900


product price: $664.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Swivel/(2) Swivel with Brake
Load Capacity
350 lb
Color
Silver
Material
Aluminum
Shelf Length
28 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS745
Zoro #
G3039900
UPC #
715347112643
Country of Origin
United States

Dimensions

Shelf Length
28 3/4 in
Overall Width
18 1/2 in
Shelf Width
18 1/2 in
Overall Length
32 1/2 in
Caster Dia.
5 in
Overall Height
39 in
Overall Height (In.)
39
Overall Width (In.)
18 1/2
Shelf Width (In.)
18 1/2
Caster Size (In.)
5
Adjustable Height
No

Description

Bussing Cart, Overall Length 18 1/2 in, Overall Depth 32 1/2 in, Folding No, Color Silver, Product Type Bussing Cart, Adjustable Height No, Maximum Load Capacity 350 lb, Caster Type (2) Swivel, (2) Swivel w/Brake, Material Aluminum, Number of Casters 4, Number of Shelves 3, Overall Height 39 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.