Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, 29x41x37

  • Mfr # 97179

  • Zoro # G3328617


product price: $1,288.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid, (2) Swivel
Load Capacity
2000 lb
Color
Silver
Type
Utility
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97179
Zoro #
G3328617
UPC #
715347277618
Country of Origin
United States

Dimensions

Lip Height
1 1/2 in
Overall Height
41 in
Shelf Width
28 3/4 in
Caster Dia.
6 in
Overall Length
37 in
Shelf Length
33 5/8 in
Overall Width
29 in
Overall Height (In.)
41
Overall Width (In.)
29
Shelf Width (In.)
28-3/4
Caster Size (In.)
6

Details

Item
Utility Cart
Caster Type
(2) Rigid, (2) Swivel
Load Capacity
2000 lb
Color
Silver
Type
Utility
Caster Material
Polyurethane
Material
Aluminum
Distance Between Shelves
27 in
Load Cap. per Shelf
1,500 lb
Number of Compartments
2
Number of Shelves
2
Construction
All Welded Aluminum
Product Type
Utility Cart
Load Capacity (Lb.)
2000
NSF Certified
No
Maximum Load Capacity
2,000 lb
Number of Casters
4

Description

Utility Cart, Overall Length 37 in, Overall Depth 29 in, Color Silver, Product Type Utility Cart, Maximum Load Capacity 2,000 lb, Caster Type (2) Rigid, (2) Swivel, Material Aluminum, Number of Casters 4, Number of Shelves 2, Overall Height 41 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.