Utility Cart, Aluminum, 1,000 lb Load Capacity, 2 Shelves, 48 in L, 19 in W, 42 in H, Flat Handle
Mfr # 1420
Zoro # G3504229
product price:Â $634.99
/eaKey Features
Overall Height
42 in
Overall Length
48 in
Overall Width
19 in
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1420
Zoro #
G3504229
UPC #
715347104631
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Length
48 in
Overall Width
19 in
Caster Dia.
5 in
Handle Height
41 1/2 in
Caster Width
1-1/4 in
Shelf Length
41 in
Shelf Width
19 in
Top Shelf Height
30 in
Overall LxWxH
48 in x 19 in x 42 in
Shelf LxW
41 in x 19 in
Caster Wheel Dia.
5 in
Description
Utility Cart, Load Capacity 1,000 lb, Aluminum Material, 10 ga Gauge, Mill Finish, Silver Color, Overall Length 48 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 800 lb, Distance Between Shelves 20 in, Shelf Length 41 in, Shelf Width 19 in, Standards NSF, Includes Push Handle, Handle Height 41 1/2 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.