Utility Cart, Aluminum, 600 lb Load Capacity, 2 Shelves, 47 in L, 19 in W, 47 1/2 in H, Flat Handle

  • Mfr # TBST-1941/ST

  • Zoro # G3700818


product price:  $478.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
47 1/2 in
Overall Length
47 in
Overall Width
19 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBST-1941/ST
Zoro #
G3700818
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 1/2 in
Overall Length
47 in
Overall Width
19 in
Shelf Width
19 in
Caster Width
1 1/4 in
Caster Dia.
5 in
Handle Height
48 in
Top Shelf Height
39 in
Shelf Length
41 in
Compartment Length
46 3/4 in
Overall LxWxH
47 in x 19 in x 47 1/2 in
Caster Mounting Plate Size
3-1/8 in x 4-1/8 in
Compartment Width
19 in
Shelf LxW
41 in x 19 in
Writing Shelf LxW
41 in x 19 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
6 in
Caster Wheel Dia.
5 in

Details

Material
Aluminum
Color
Silver
Load Capacity
600 lb
Item
Utility Cart
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Flush
Distance Between Shelves
29 in
Handle Included
Yes
Assembled/Unassembled
Assembled
Finish
Aluminum
Utility Cart Item
Raised Handle Utility Cart
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Flush
Caster Material
Polyurethane
Gauge
16 ga
Electrical Included
No
Non-Marking
Yes
Capacity per Shelf
300 lb
Distance Between Middle and Bottom Shelf
29-1/4"
Number of Compartments
0
Number of Drawers
0
Standards
NSF
Distance Between Top and Middle Shelf
29-1/4"
Lip Style
Flush
Caster Wheel Tread Type/Material
Standard Polyurethane
Shelf Adjustability
Fixed
Caster Wheel Type
Standard
Power Indicator
No
Caster Mounting Type
Plate
Caster Frame Material
Zinc
Caster Wheel/Tread Material
Polyurethane
Includes Electrical Outlets
No
Quiet Performance Features
Precision Bearing
Caster/Wheel Mounting Location
Standard
Caster Core Material
Polyolefin
Caster Outside Bolt Hole Spacing
2-3/4 in x 3-13/16 in
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Inside Bolt Hole Spacing
1-3/8 in x 2-9/16 in

Description

Utility Cart, Load Capacity 600 lb, Aluminum Material, 16 ga Gauge, Aluminum Finish, Silver Color, Overall Length 47 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 29 in, Shelf Length 41 in, Shelf Width 19 in, Standards NSF, Handle Height 48 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products