Zoro Homepage

Utility Cart, Cap 400 Lb, 36x18, 2 Shelves

  • Mfr # UC2-1836LZ

  • Zoro # G6951901


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
400 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC2-1836LZ
Zoro #
G6951901
UPC #
-
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Height
40 in
Shelf Width
18 in
Shelf Length
36 in
Overall Width
18 in
Caster Wheel Dia.
5 in
Overall LxWxH
36 in x 18 in x 40 in
Top Shelf Height
33 in

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 400 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Zinc Plated, Caster Wheel Dia. 5 in, Color Silver, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 40 in, Overall Length 36 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.