Zoro Homepage

Utility Cart, Cap 400 Lb, 48x24, 3 Shelves

  • Mfr # UC3-2448LZ

  • Zoro # G7126646


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
400 lb
Handle Type
(2) Raised
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC3-2448LZ
Zoro #
G7126646
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40 in
Shelf Length
48 in
Overall Width
24 in
Shelf Width
24 in
Overall Length
48 in
Caster Wheel Dia.
5 in
Overall LxWxH
48 in x 24 in x 40 in
Top Shelf Height
33 in

Details

Material
Steel
Color
Silver
Load Capacity
400 lb
Item
Utility Cart with Wire Shelves
Handle Type
(2) Raised
Number of Shelves
3
Finish
Zinc Plated
Caster Type
(4) Swivel
Caster Material
Polyurethane
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Adjustable
Caster Mounting Type
Stem
Caster/Wheel Configuration
(4) Swivel
Shelf Orientation
Flat
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Polyurethane
Collapsible
No

Description

Utility Cart with Wire Shelves, Load Capacity 400 lb, Number of Shelves 3, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Zinc Plated, Caster Wheel Dia. 5 in, Color Silver, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style Not Applicable, Shelf Orientation Flat, Collapsible No, Overall Height 40 in, Overall Length 48 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.