Zoro Homepage
This item is Discontinued.
Jamco Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Ergonomic, 3 Shelves XT248N800

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Ergonomic, 3 Shelves (Discontinued)

  • Mfr # XT248N800
  • Zoro # G9844116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT248N800
Zoro #
G9844116
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39"
Overall Length
54"
Overall Width
25"
Shelf Width
24"
Caster Dia.
8"
Shelf Length
48"
Lip Height
1-1/2"
Top Shelf Height
35 in
Caster Width
3"
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Overall LxWxH
54 in x 25 in x 39 in
Shelf Lip Height
1-1/2"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb.
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Urethane
Handle Type
Ergonomic
Number of Shelves
3
Cart Shelf Style
Lipped
Electrical Included
No
Handle Included
Yes
Non-Marking
No
Gauge
16 ga.
Assembled/Unassembled
Assembled
Utility Cart Item
Raised Handle Utility Cart
Distance Between Shelves
11"
Finish
Polished
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
400 lb.
Caster Material
Urethane
Number of Compartments
0
Distance Between Top and Middle Shelf
11"
Number of Drawers
0
Distance Between Middle and Bottom Shelf
11"
Construction
Welded Stainless Steel
Caster Wheel/Tread Material
Urethane
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Swivel, (2) Rigid

Description

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Load Capacity 1200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.