Utility Cart, Stainless Steel, 500 lb Load Capacity, 31 in L, 18 3/4 in W, 34 1/4 in H

  • Mfr # 60EF14
  • Zoro # G400720529
product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 1/4 in
Overall Length
31 in
Overall Width
18 3/4 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60EF14
Zoro #
G400720529
UPC #
-
Country of Origin
China

Dimensions

Overall Height
34 1/4 in
Overall Length
31 in
Overall Width
18 3/4 in
Shelf Width
18 in
Caster Wheel Dia.
4 in
Shelf Length
27 19/32 in
Top Shelf Height
34 in
Top Shelf Lip Height
1 in
Wire Rope Length
31 in
Length
31 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
500 lb
Item
Utility Cart
Handle Type
No Handle
Number of Compartments
0
Gauge
20 ga
Caster Wheel Type
Standard
Distance Between Middle and Bottom Shelf
14 in
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
13 in
Finish
Polished
Distance Between Shelves
14 1/4 in
Capacity per Shelf
165 lb
Caster Mounting Type
Plate
Method of Construction
Welded
Storage Drawer
Without Storage Drawer
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Number of Shelves
3
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 500 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 31 in, Overall Width 19 in, Number of Shelves 3, Capacity per Shelf 165 lb, Distance Between Shelves 14 in, Shelf Length 28 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 14 in, Distance Between Top and Middle Shelf 13 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.