Shop ZORO SELECT

Utility Cart, Stainless Steel, 600 lb Load Capacity, 2 Shelves, 29 1/4 in L, 16 1/2 in W, 34 in H

  • Mfr # 828VJ2
  • Zoro # G215665886

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
29 in
Overall Width
17 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
828VJ2
Zoro #
G215665886
UPC #
-
Country of Origin
China
Material
Stainless Steel
Color
Silver
Load Capacity
600 lb
Item
Utility Cart
Handle Type
Flat
Number of Shelves
2
Lip Style
3-Sided Lipped
Caster Brake Type
No Brake Included
Number of Drawers
0
Caster Wheel/Tread Material
Polyurethane
Includes Electrical Outlets
No
Distance Between Shelves
25 in
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Standards
NSF
Platform Surface
Smooth
Caster Inside Bolt Hole Spacing
2 5/8 in x 1 3/4 in
Caster Core Material
Polypropylene
Number of Outlets
0
Power Indicator
No
Caster/Wheel Configuration
(4) Swivel
Finish
Stainless Steel
Caster Wheel Tread Pattern
Smooth
Gauge
18 ga
Capacity per Shelf
300 lb
Assembled/Unassembled
Unassembled
Method of Construction
Bolted
Quiet Performance Features
Polyurethane Tread
Caster Outside Bolt Hole Spacing
3 in x 1 3/4 in
Number of Compartments
0
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Height
34 in
Overall Length
29 in
Overall Width
17 in
Adjustable Height Range
Not Adjustable
Bottom Shelf Lip Height
1 3/4 in
Shelf Width
16 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
6 in
Shelf Length
24 in
Top Shelf Lip Height
1 3/4 in
Caster Mounting Plate Size
3 5/8 in x 2 3/8 in
Caster Wheel Dia.
5 in
Handle Height
31 1/4 in
Top Shelf Height
32 in
Wire Rope Length
29 in
Length
29 in

Description

Metal Shelf Cart,600 lb,SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.