Utility Cart, Stainless Steel, 700 lb Load Capacity, 29 1/4 in L, 17 in W, 34 1/2 in H

  • Mfr # 60EF17

  • Zoro # G601109178


product price:  $366.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
34 1/2 in
Overall Length
29 1/4 in
Overall Width
17 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60EF17
Zoro #
G601109178
UPC #
-
Country of Origin
China

Dimensions

Overall Height
34 1/2 in
Overall Length
29 1/4 in
Overall Width
17 in
Top Shelf Lip Height
1 1/2 in
Shelf Length
24 in
Caster Wheel Dia.
5 in
Top Shelf Height
34 1/2 in
Shelf Width
15 1/2 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
700 lb
Item
Utility Cart
Handle Type
No Handle
Shelf Adjustability
Fixed
Distance Between Top and Middle Shelf
20 in
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Capacity per Shelf
350 lb
Finish
Polished
Includes Electrical Outlets
No
Distance Between Shelves
20 in
Method of Construction
Welded
Number of Compartments
0
Gauge
18 ga
Caster Mounting Type
Plate
Storage Drawer
Without Storage Drawer
Caster Wheel Type
Standard

Description

Utility Cart, Load Capacity 700 lb, Stainless Steel Material, 18 ga Gauge, Polished Finish, Silver Color, Overall Length 29 in, Overall Width 17 in, Number of Shelves 2, Capacity per Shelf 350 lb, Distance Between Shelves 20 in, Shelf Length 24 in, Shelf Width 16 in, Distance Between Top and Middle Shelf 20 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.