Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, 500 lb Load Capacity

  • Mfr # 52TV57

  • Zoro # G8038320


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38 1/2 in
Overall Width
24 1/2 in
Material
Polypropylene
Color
Black
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52TV57
Zoro #
G8038320
UPC #
190735904893
Country of Origin
China

Dimensions

Overall Length
38 1/2 in
Overall Width
24 1/2 in
Handle Height
5 35/64 in
Caster Width
5 in
Lip Height
2 23/64 in
Caster Dia.
9"
Shelf Width
24 1/4 in
Top Shelf Height
36 in
Shelf Length
38 1/8 in
Overall LxWxH
38-1/2 in x 24-1/2 in
Caster Wheel Dia.
9 in
Shelf LxW
38-1/8 in x 24-1/4 in

Details

Material
Polypropylene
Color
Black
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped & Flush Plastic Shelves
Wheel Type
9" x 5" Pneumatic Rubber
Handle Type
Ergonomic
Number of Shelves
2
Assembled/Unassembled
Unassembled
Shelf Material
Polypropylene
Leg Color
Black
Electrical Included
No
Distance Between Shelves
20 1/8 in
Handle Included
Yes
Shelf Color
Black
Cart Shelf Style
Lipped
Caster Material
Pneumatic Rubber
Capacity per Shelf
250 lb
Utility Cart Item
Raised Handle Utility Cart
Leg Material
Polypropylene
Caster Type
(2) Rigid, (2) Swivel
Includes
(2) Hooks, Accessories, Handle
Utility Cart Shelf Style
Lipped
Non-Marking
No
Lip Style
Combination
Caster Wheel Type
Pneumatic
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel/Tread Material
Rubber

Description

Utility Cart with Deep Lipped & Flush Plastic Shelves, Number of Shelves 2, Lip Style Combination, Load Capacity 500 lb, Shelf Length 38 1/8 in, Shelf Width 24 1/4 in, Top Shelf Height 36 in, Distance Between Shelves 20 1/8 in, Handle Type Ergonomic, Handle Height 5 35/64 in, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 9 in, Lip Height 2 23/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.