Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, 500 lb Load Capacity

  • Mfr # 52TV59

  • Zoro # G8038311


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38 1/2 in
Overall Width
24 1/2 in
Material
Polypropylene
Load Capacity
500 lb
Wheel Type
5" Polypropylene/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52TV59
Zoro #
G8038311
UPC #
190735904886
Country of Origin
China

Dimensions

Overall Length
38 1/2 in
Overall Width
24 1/2 in
Top Shelf Height
32 in
Shelf Length
38 1/8 in
Handle Height
5 35/64 in
Shelf Width
24 3/8 in
Lip Height
2 23/64 in
Caster Width
5 in
Caster Dia.
5"
Overall LxWxH
38-1/2 in x 24-1/2 in
Caster Wheel Dia.
5 in
Shelf LxW
38-1/8 in x 24-3/8 in

Details

Material
Polypropylene
Color
Gray
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped & Flush Plastic Shelves
Wheel Type
5" Polypropylene/Thermoplastic Rubber
Handle Type
Ergonomic
Number of Shelves
2
Electrical Included
No
Cart Shelf Style
Flush
Handle Included
Yes
Distance Between Shelves
20 in
Leg Material
Polypropylene
Utility Cart Item
Raised Handle Utility Cart
Non-Marking
No
Shelf Material
Polypropylene
Shelf Color
Gray
Caster Material
Polypropylene, Thermoplastic Rubber
Leg Color
Gray
Utility Cart Shelf Style
Flush
Assembled/Unassembled
Unassembled
Includes
Handle
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
250 lb
Caster Wheel/Tread Material
Polypropylene
Lip Style
Combination

Description

Utility Cart with Deep Lipped & Flush Plastic Shelves, Number of Shelves 2, Lip Style Combination, Load Capacity 500 lb, Shelf Length 38 1/8 in, Shelf Width 24 3/8 in, Top Shelf Height 32 in, Distance Between Shelves 20 in, Handle Type Ergonomic, Handle Height 5 35/64 in, Caster Wheel/Tread Material Polypropylene, Caster Wheel Dia. 5 in, Lip Height 2 23/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.