Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 37 1/2 in L

  • Mfr # 2GMH5

  • Zoro # G6604193


product price:  $238.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
37 1/2 in
Overall Width
20 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2GMH5
Zoro #
G6604193
UPC #
190735902936
Country of Origin
China

Dimensions

Overall Height
38 in
Overall Length
37 1/2 in
Overall Width
20 in
Shelf Length
30 in
Top Shelf Height
35 in
Lip Height
3 in
Caster Dia.
5 in
Shelf Width
18 in
Caster Width
1-1/4 in
Top Shelf Lip Height
1 in
Overall LxWxH
37 1/2 in x 20 in x 38 in
Shelf LxW
30 in x 18 in
Caster Wheel Dia.
4 in
Bottom Shelf Lip Height
1 in
Shelf Lip Height
1"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Cart Shelf Style
Lipped
Electrical Included
No
Capacity per Shelf
100 lb
Caster Type
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Handle Included
Yes
Non-Marking
Yes
Distance Between Shelves
25 1/2 in
Caster Material
Polyurethane
Gauge
12 ga
Utility Cart Shelf Style
Lipped
Utility Cart Item
Flat Handle Deep Shelf Utility Cart
Construction
Arc-welded
Distance Between Middle and Bottom Shelf
12-5/8"
Type
Heavy Duty
Distance Between Top and Middle Shelf
12-1/2"
Includes Electrical Outlets
No
Caster Wheel Type
standard
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 38 in, Overall Width 20 in, Number of Shelves 2, Capacity per Shelf 100 lb, Distance Between Shelves 26 in, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.