Utility Cart with Lipped Metal Shelves, 14 ga. Steel, 40" L, 30" W, 31" H
- Mfr # SH5030-M
- Zoro # G3146748
product price:Â
$
877.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31"
Overall Length
40"
Overall Width
30"
Material
14 ga. Steel
Shelf Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH5030-M
- Zoro #
- G3146748
- UPC #
- -
- Country of Origin
- United States
- Material
- 14 ga. Steel
- Item
- Utility Cart with Lipped Metal Shelves
- Caster Type
- (2) Rigid, (2) Swivel
Dimensions
- Overall Height
- 31"
- Overall Length
- 40"
- Overall Width
- 30"
- Shelf Length
- 40 in
- Shelf Width
- 30"
Description
Hamiton 30IN x 40IN Shelf Truck, top of reinforced 14 gauge steel. Two rigid and swivel Metal wheels, roller bearing wheels. Steelwork enameled Hammertone blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.