Shop ZORO SELECT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart with Lipped Metal Shelves, Steel/Rubber (Matting), 2 Shelves
- Mfr # SH5003-SU3060
- Zoro # G5222817
product price:Â
$
1,913.99
/ea
Key Features
Material
Steel/Rubber (Matting)
Number of Shelves
2
Shelf Length
60 in
Caster Type
(2) Rigid, (2) Swivel
Shelf Width
30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH5003-SU3060
- Zoro #
- G5222817
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel/Rubber (Matting)
- Item
- Utility Cart with Lipped Metal Shelves
- Number of Shelves
- 2
- Caster Type
- (2) Rigid, (2) Swivel
Dimensions
- Shelf Length
- 60 in
- Shelf Width
- 30"
Description
Utility Cart with Lipped Metal Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.