Zoro Homepage
This item is Discontinued.
Zoro Select Utility Cord, PES, 1/8 In. dia., 100 ft. L 2PRP6

Utility Cord, PES, 1/8 In. dia., 100 ft. L (Discontinued)

  • Mfr # 2PRP6
  • Zoro # G0438234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PRP6
Zoro #
G0438234
UPC #
036377867007
Country of Origin
United States

Dimensions

Rope Dia.
1/8"
Rope Length
100 ft
Length
100 ft.
Rope Diameter
1/8 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polyester
Working Load Limit
60 lb
Rope Construction
Diamond Braid
Standards
Cordage Institute
Package Type
Bag
Rope Application
General Utility Rope
Tensile Strength
350 lb
Item
Utility Cord
Color
White

Description

Utility Cord, Working Load Limit 60 lb, Rope Construction Diamond Braid, Color White, Standards Cordage Institute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.