Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Funnel, 65 mm ID, PK100

  • Mfr # 3KWR2

  • Zoro # G4043575


product price: $43.19
/pk 100, $0.43/ea

Key Features

Laboratory Funnel Type
Utility
Stem OD - English
0.31 in
Stem OD - Metric
8 mm
Stem Length - English
1.26 in
Stem Length - Metric
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3KWR2
Zoro #
G4043575
UPC #
-
Country of Origin
India

Dimensions

Stem Length - English
1.26 in
Stem Length - Metric
30 mm
Labware Height - English
3.15 in
Labware Height - Metric
80 mm
Overall Height
80mm
Stem Length
32mm
Stem Outside Diameter - Metric
8 mm
Overall Height - Metric
80 mm
Funnel Top Inside Diameter - Metric
65 mm
Funnel Maximum Outside Diameter - Metric
67 mm

Details

Laboratory Funnel Type
Utility
Stem OD - English
0.31 in
Stem OD - Metric
8 mm
Labware Capacity - English
1.35 oz
Labware Capacity - Metric
40 mL
Item
Utility Funnel
Labware Clarity
Transparent
Includes Closure
No
Shape
Weighing
Funnel Top ID
65 mm
Labware Body Color
White
For Use With
Bottles, Flasks
Color
White
Finish
Uncoated
Special Features
Eight Internal Ribs to Facilitate Filtration
Autoclavable
Yes
Labware Body Material
Polypropylene
Product Type
Funnel
Capacity - English
1.35 fl oz
Clarity
Transparent
Capacity - Metric
40 mL
Basic Material
Plastic
Body Color
White
Body Material
Polypropylene
Funnel Material
Polypropylene

Description

Pack of 100 polypropylene funnels, each with a capacity of 40ml. Funnels are designed with eight internal ribs to facilitate filtration processes. Top outer diameter measures 67mm, and stems are 30mm long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.