Zoro Homepage

Utility Funnel Set, PP/HDPE

  • Mfr # 212195-0001

  • Zoro # G4151664


product price: $39.69
/ea

Key Features

Laboratory Funnel Type
Utility
Labware Height - English
4.01 in, 4.76 in, 5.74 in, 7 in, 7.99 in
Labware Height - Metric
102 mm, 121 mm, 146 mm, 178 mm, 203 mm
Labware Basic Material
Plastic
For Use With
For General Use; liquids and fine grained solids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212195-0001
Zoro #
G4151664
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.01 in, 4.76 in, 5.74 in, 7 in, 7.99 in
Labware Height - Metric
102 mm, 121 mm, 146 mm, 178 mm, 203 mm
Overall Height - Metric
70 mm, 102 mm, 121 mm, 146 mm, 178 mm, 203 mm
Funnel Top Inside Diameter - Metric
85 mm, 104 mm, 123 mm, 158 mm, 199 mm
Stem Outside Diameter - Metric
10 mm, 11 mm, 13 mm, 20 mm, 25 mm
Funnel Maximum Outside Diameter - Metric
89 mm, 108 mm, 127 mm, 162 mm, 203 mm

Details

Laboratory Funnel Type
Utility
Labware Basic Material
Plastic
For Use With
For General Use; liquids and fine grained solids
Autoclavable
Yes
Funnel Material
HDPE
Item
Utility Funnel Set
Housing Material
HDPE
Finish
Natural
Capacity
4 oz., 8 oz., 16 oz., 32 oz., 64 oz.
Shape
Cone
Labware Body Material
HDPE
Funnel Top ID
85 mm, 104 mm, 123 mm, 158 mm, 199 mm
Labware Body Color
White
Labware Clarity
Transparent
Special Features
4 oz and 8 oz Funnels are Autoclavable Polypropylene and 3 are HDPE, Contains (5) Utility Funnels of Various Sizes
Funnel Max OD
89 mm, 108 mm, 127 mm, 162 mm, 203 mm
Basic Material
Plastic
Product Type
Funnel Set
Capacity - Metric
118.29 mL, 236.58 mL, 473.17 mL, 946.35 mL, 1.89 L
Body Material
Polypropylene
Clarity
Transparent
Capacity - English
4 fl oz, 8 fl oz, 16 fl oz, 32 fl oz, 64 fl oz
Body Color
White

Description

Utility Funnel Set, Basic Material Plastic, Funnel Top Inside Diameter - Metric 85 mm, 104 mm, 123 mm, 158 mm, 199 mm, Capacity - English 4 fl oz, 8 fl oz, 16 fl oz, 32 fl oz, 64 fl oz, Laboratory Funnel Type Utility, Body Material Polypropylene, Funnel Material HDPE, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Funnel Set, For Use With For General Use; liquids and fine grained solids, Capacity - Metric 118.29 mL, 236.58 mL, 473.17 mL, 946.35 mL, 1.89 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.