Zoro Homepage

Utility Hook, Vinyl, 7/8 in. H

  • Mfr # 49GV57

  • Zoro # G6127707


product price: $1.15
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49GV57
Zoro #
G6127707
UPC #
190735946732
Country of Origin
China

Dimensions

Hook Height
2 in
Hook Base Width
1/8 in
Base Dia.
13/64 in
Depth
2 3/4 in
Hook Inside Width
1 in
Hook Inside Height
1 in
Shaft Diameter
3/16 in
Overall Height
2 3/8 in
Overall Depth
2 3/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Vinyl
Working Load Limit
20 lb
Projection
2 1/8 in
Color
Gray
Weight
0.05 lb
Hardware
Not included
Mounting
Screw-In
Item
Utility Hook
Hook Type
Hook
Finish
Vinyl
Material
Steel
Points Per Hook
1
For Use With
Brooms, Cords, Cork Boards, Keys, String Lights
Ligature Resistance
Not Ligature Resistant
Product Type
Utility Hook
Includes Hardware
Hardware Not Included
Base Shape
No Base
Hooks per Base
1
Count
1
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
For Materials
Wood
Weight Capacity
20 lb

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Vinyl, Working Load Limit 20 lb, Hook Height 2 in, Hook Base Width 1/8 in, Projection 2 1/8 in, Gray, Base Dia. 13/64 in, Depth 2 3/4 in, Thread Size Not Applicable, Weight 0.05 lb, Thread Length Not Applicable, Includes Not Applicable, Mounting Screw-In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.