Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes

  • Mfr # 1WAC8

  • Zoro # G2728537


product price: $2.49
/ea

Key Features

Finish
Galvanized
Color
Silver
Material
Steel
Mounting Type
Unthreaded Through Holes
Projection
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WAC8
Zoro #
G2728537
UPC #
190735415894
Country of Origin
Multiple

Dimensions

Grip Length
1 7/32 in
Screw Size
#8
Grip Thickness
3/4 in

Details

Finish
Galvanized
Color
Silver
Material
Steel
Mounting Type
Unthreaded Through Holes
Projection
1 15/32 in
Outer Mounting Hole Ctr. to Ctr.
5-1/2"
Item
Pull Handle
Vert. Mounting Hole Ctr. to Ctr.
1 in
Hardware
Included
Mounting Hole Center to Center
5 1/2 in
Load Rated (Y/N)
N
Includes
Hardware
Product Type
Pull Handle
Handle Shape
Bridge
Load Rating
Load Rated
Mounting Hole Center to Center - Vertical
1 in
Projection Type
Non-Recessed
Includes Hardware
Hardware Included
Grip Shape
Flat
Folding Type
Fixed
ANSI/BHMA Finish
Unfinished
Number of Mounting Holes
4

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Steel, Finish Galvanized, Mounting Hole Center to Center 5.5 in, Vert. Mounting Hole Ctr. to Ctr. 1 in, Projection 1.47 in, Grip Thickness 0.75 in, Screw Size #8, Grip Length 1.22 in, Color Silver, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.