Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Shelf Bracket, 12 Lx8 In H

  • Mfr # 1RBY3

  • Zoro # G2565927


product price: $7.49
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
175
Color
White
Length (In.)
12 in
Height (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RBY3
Zoro #
G2565927
UPC #
190735410677
Country of Origin
China

Dimensions

Length (In.)
12 in
Height (In.)
8 in
Overall Height
8 in
Overall Depth
12 in

Details

Material
Steel
Load Capacity (Lb.)
175
Color
White
Item
Shelf Bracket
Type
Heavy Duty
Hardware
Not included
Basic Hook Material
Steel
Hook Item
Utility Shelf Bracket
Working Load Limit
175 lb.
Product Type
Utility Shelf Bracket
Includes Mounting Hardware
Mounting Hardware Not Included
Application
Shelves
Number of Mounting Holes
6
Weight Capacity
175 lb

Description

Shelf Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 175, Color White, - Finish, Size (In.) -, Length (In.) 12 in, Width (In.) -, Height (In.) 8 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware Not Included, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.