Utility Shelf, Satin, 4-1/8x18x5-3/16In
Mfr # 4WMK4
Zoro # G3018933
product price: $43.59
/eaKey Features
Finish
Satin
Overall Height
4 1/8 in
Material
Stainless Steel
Number of Shelves
1
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4WMK4
Zoro #
G3018933
UPC #
190735522233
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4 1/8 in
Overall Length
18 in
Overall Depth
5 in
Overall Width
18 in
Details
Finish
Satin
Item
Utility Shelf
Material
Stainless Steel
Number of Shelves
1
Includes
Mounting Hardware
Mounting Type
Exposed Mount
ADA Compliant
No
Product Type
Bathroom Shelf
Weight Capacity
250 lb
Center to Center Hole Distance
14 in
Includes Mounting Hardware
Yes
Description
Utility Shelf, Product Type Utility Shelf, Mounting Type Exposed, Overall Height 4 1/8 in, Overall Width 18 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 250 lb, Center to Center Hole Distance 14 in, ADA Compliant Not ADA Compliant, Includes Mounting Hardware Yes, Color Silver, Features Easy Installation, Includes Mounting Hardware, Resistance Properties Rust-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.