Zoro Homepage

Utility Shelf w/Backsplash, 8-1/8x18x5In

  • Mfr # 4WMJ9

  • Zoro # G2002673


product price: $56.49
/ea

Key Features

Finish
Satin
Material
Stainless Steel
Mounting Type
Exposed Mount
Overall Length
18 in
Overall Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WMJ9
Zoro #
G2002673
UPC #
190735522196
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 in
Overall Depth
5 in
Overall Height
8 1/8 in
Overall Width
18 in

Details

Finish
Satin
Item
Utility Shelf
Material
Stainless Steel
Mounting Type
Exposed Mount
Number of Shelves
1
Includes
Mounting Hardware
ADA Compliant
No
Product Type
Bathroom Shelf
Includes Mounting Hardware
Yes
Weight Capacity
250 lb
Center to Center Hole Distance
14 in

Description

Utility Shelf with Backsplash, Product Type Utility Shelf with Backsplash, Mounting Type Exposed, Overall Height 8 1/8 in, Overall Width 18 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 250 lb, Center to Center Hole Distance 14 in, ADA Compliant Not ADA Compliant, Includes Mounting Hardware Yes, Color Silver, Features Easy Installation, Includes Mounting Hardware, Resistance Properties Rust-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.