Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Shelf w/Backsplash, 8-1/8x24x5In

  • Mfr # 4WMK1

  • Zoro # G0296791


product price: $68.85
/ea

Key Features

Material
Stainless Steel
Includes
Mounting Hardware
Overall Height
8 1/8 in
Overall Length
24 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WMK1
Zoro #
G0296791
UPC #
190735522202
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8 1/8 in
Overall Length
24 in
Overall Depth
5 in
Overall Width
24 in

Details

Material
Stainless Steel
Item
Utility Shelf
Includes
Mounting Hardware
Number of Shelves
1
Mounting Type
Exposed Mount
Finish
Satin
ADA Compliant
No
Product Type
Bathroom Shelf
Includes Mounting Hardware
Yes
Center to Center Hole Distance
20 in
Weight Capacity
250 lb

Description

Utility Shelf with Backsplash, Product Type Utility Shelf with Backsplash, Mounting Type Exposed, Overall Height 8 1/8 in, Overall Width 24 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 250 lb, Center to Center Hole Distance 20 in, ADA Compliant Not ADA Compliant, Includes Mounting Hardware Yes, Color Silver, Features Easy Installation, Includes Mounting Hardware, Resistance Properties Rust-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.