Zoro Homepage

Utility Shelf w/Mop Holders, 36x9-1/8In

  • Mfr # 1ECL7

  • Zoro # G1042483


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
36 in
Overall Width
36 in
Includes
Mop Holders, Mounting Screws, Rag Hooks
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ECL7
Zoro #
G1042483
UPC #
190735399330
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Depth
4 23/25 in
Overall Height
5 7/25 in

Details

Material
Stainless Steel
Item
Utility Shelf
Includes
Mop Holders, Mounting Screws, Rag Hooks
Number of Shelves
1
Mounting Type
Exposed Mount
Finish
Satin
Product Type
Bathroom Shelf
Includes Mounting Hardware
Yes
Weight Capacity
20 lb
Center to Center Hole Distance
11 in
ADA Compliant
No

Description

Utility Shelf, Product Type Utility Shelf with Mop Holders, Mounting Type Exposed, Overall Height 5 7/25 in, Overall Width 36 in, Overall Depth 4 23/25 in, Material Stainless Steel, Finish Satin, Weight Capacity 20 lb, Center to Center Hole Distance 11 in, ADA Compliant No, Includes Mounting Hardware Yes, Includes Mop Holders, Mounting Screws, Rag Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.