Utility Tub, 15 gal., Silver
Mfr # 3ANT2
Zoro # G2575596
product price: $30.99
/eaKey Features
Material
Galvanized Steel
Color
Silver
Bucket/Pail Height
11 in
Bucket/Pail Dia.
22 in
Anti-Spill
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ANT2
Zoro #
G2575596
UPC #
190735702734
Country of Origin
United States
Dimensions
Bucket/Pail Height
11 in
Bucket/Pail Dia.
22 in
Bucket/Pail Width
22 in
Bucket/Pail Length
22 in
Overall Length
21 3/4 in
Overall Width
21 3/4 in
Overall Depth
10 3/4 in
Details
Item
Utility Tub
Material
Galvanized Steel
Color
Silver
Anti-Spill
No
Bucket Capacity
15 gal
Shape
Round
Capacity
15 gal
Product Type
Utility Tub
Includes Handle
Yes
Includes Graduation Markings
No
Description
Utility Tub, Product Type Utility Tub, Capacity 15 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 21 3/4 in, Overall Length 21 3/4 in, Overall Depth 10 3/4 in, Color Coding System No, Graduation Scale Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.