Utility Tub, 5-1/2 gal., Silver
Mfr # 0-OV
Zoro # G2959354
product price: $35.55
/eaKey Features
Material
Galvanized Steel
Color
Silver
Bucket/Pail Width
13 in
Bucket/Pail Height
7-1/4 in
Anti-Spill
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0-OV
Zoro #
G2959354
UPC #
190735702758
Country of Origin
Mexico
Dimensions
Bucket/Pail Width
13 in
Bucket/Pail Height
7-1/4 in
Bucket/Pail Dia.
22 in
Bucket/Pail Length
22 in
Overall Length
21 in
Overall Width
12 1/2 in
Overall Depth
7 3/4 in
Details
Item
Utility Tub
Material
Galvanized Steel
Color
Silver
Anti-Spill
No
Capacity
5 1/2 gal
Shape
Oval
Bucket Capacity
5 1/2 gal
Product Type
Utility Tub
Includes Graduation Markings
No
Includes Handle
Yes
Description
Utility Tub, Product Type Utility Tub, Capacity 5 1/2 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 12 1/2 in, Overall Length 21 in, Overall Depth 7 3/4 in, Color Coding System No, Graduation Scale Not Applicable, Shape Oval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.