Zoro Homepage

Utility Tub, 9 gal., Silver

  • Mfr # 0

  • Zoro # G1356047


product price: $45.45
/ea

Key Features

Material
Galvanized Steel
Color
Silver
Shape
Round
Bucket/Pail Height
10-1/4 in
Capacity
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0
Zoro #
G1356047
UPC #
190735705865
Country of Origin
Mexico

Dimensions

Bucket/Pail Height
10-1/4 in
Bucket/Pail Width
18 in
Bucket/Pail Dia.
18 in
Overall Width
18 in

Details

Item
Utility Tub
Material
Galvanized Steel
Color
Silver
Shape
Round
Capacity
9 gal
Anti-Spill
No
Bucket Capacity
9 gal
Product Type
Utility Tub
Includes Graduation Markings
No
Includes Handle
Yes

Description

Utility Tub, Product Type Utility Tub, Capacity 9 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 18 in, Color Coding System No, Graduation Scale Not Applicable, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.