Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Tubc, 31 gal Capac., Gray, Round

  • Mfr # 6

  • Zoro # G214739205


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Gray
Bucket Style
Single Compartment
Shape
Round
Includes Handle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6
Zoro #
G214739205
UPC #
085995000129
Country of Origin
Mexico

Dimensions

Overall Length
29 in
Overall Width
29 in
Overall Depth
12 5/8 in
Top Diameter
29 in
Bottom Diameter
24 in

Details

Item
Utility Tub
Material
Galvanized Steel
Color
Gray
Bucket Style
Single Compartment
Shape
Round
Includes Handle
Yes
Compatible Manufacturer Part Number
20087, 20088, 20089, 20090, 20091, 20092, 20093, 20094
Capacity
31 gal
Handle Material
Galvanized Steel
Includes Graduation Markings
No

Description

Utility Tub, Product Type Utility Tub, Capacity 31 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Gray, Overall Width 29 in, Overall Length 29 in, Overall Depth 12 5/8 in, Bottom Diameter 24 in, Top Diameter 29 in, Bucket Style Single Compartment, Compatible Manufacturer Part Number 20087, 20088, 20089, 20090, 20091, 20092, 20093, 20094, Graduation Scale Not Applicable, Handle Material Galvanized Steel, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.