Zoro Homepage

UV Protective Bags, 14" x 8", 2 mil, Amber, None, 1000 PK

  • Mfr # 5CYH5

  • Zoro # G2595546


product price: $69.29
/pk 1000, $0.07/ea

Key Features

Color
Amber
Bag Closure Type
None
Thickness
2 mil
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CYH5
Zoro #
G2595546
UPC #
654866029288
Country of Origin
Viet Nam

Dimensions

Width
8"
Length
14"
Thickness
2 mil
Depth
0
Size
14" x 8"
Seal Length
14 in
Overall Length
14 in

Details

Item
UV Protective Bags
Color
Amber
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Open Poly Bag
Package Configuration
Case Pack
Bag Bottom Type
Flat
Bag Type
Standard
With Hang Hole
Hang Hole Not Included

Description

Bag Features UV, Packaging Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 8 in, Length 14 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Amber, Package Configuration Case Pack, Seal Length 14 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.