V-Belt, MasterDrive Classical, A38, A, 40.20 in, 1/2 in Top Width
- Mfr # 42W383
- Zoro # G3267866
product price:Â
$
15.69
/ea
Key Features
V-Belt Type
Classical
Belt Series
MasterDrive Classical
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42W383
- Zoro #
- G3267866
- UPC #
- -
- Country of Origin
- Romania
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- MasterDrive Classical
- V-Belt Section
- A
- Industry Number
- A38
- Number of Ribs
- 1
- Number of Bands
- 1
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 40.20 in
- Belt Trade Size
- A
Description
V-Belt,A38, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.