Zoro Homepage

V-Belt Pulley, Cast Iron, 10.9 in OD

  • Mfr # 3C105E

  • Zoro # G810987093


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
Weight
30.8 lb
For Belt Trade Size
C, CX
Material
Cast Iron
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C105E
Zoro #
G810987093
UPC #
00195057179592
Country of Origin
China

Dimensions

For Belt Trade Size
C, CX
Overall Width
3 1/2 in
Face Width
3.375 in
Outside Diameter
10.9 in
Maximum Bore Diameter
3 1/2 in
C Pitch Diameter
10.5 in
Pitch Diameter
10.5 in (C)
CX Pitch Diameter
10.5 in
For Bushing Size
E
Minimum Bore Diameter
7/8 in
Length through Bore
2 5/8 in

Details

Number of Grooves
3
Weight
30.8 lb
Material
Cast Iron
Bore Type
Bushed
Item
V-Belt Pulley
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Webbed
Pulley Industry Number
C105

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 10.5 in, CX Pitch Diameter 10.5 in, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.