Zoro Homepage

V-Belt Pulley, Cast Iron, 11.25 in OD

  • Mfr # 2AK114H

  • Zoro # G210985224


product price: $84.89
/ea
Free Shipping & Returns

Key Features

3L Pitch Diameter
10.66 in
Weight
8.5 lb
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
A Pitch Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK114H
Zoro #
G210985224
UPC #
00195057089433
Country of Origin
China

Dimensions

3L Pitch Diameter
10.66 in
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
A Pitch Diameter
11 in
Face Width
1.375 in
For Belt Trade Size
3L, 4L, A, AX
Overall Width
1 13/16 in
Outside Diameter
11.25 in
Length through Bore
1 1/4 in
Maximum Bore Diameter
1 1/2 in
AX Pitch Diameter
11 in
4L Pitch Diameter
11 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT

Details

Item
V-Belt Pulley
Weight
8.5 lb
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Bore Type
Bushed
Number of Grooves
2
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
For Bushing Type
Quick Detachable, Split Taper
Pulley Industry Number
2AK114

Description

V-Belt Pulley, 3L Pitch Diameter 10.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 11 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.