Zoro Homepage

V-Belt Pulley, Cast Iron, 11.35 in OD

  • Mfr # 5B110SF

  • Zoro # G814838452


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
4L Pitch Diameter
10.6 in
Minimum Bore Diameter
1/2 in
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B110SF
Zoro #
G814838452
UPC #
00195057094901
Country of Origin
China

Dimensions

4L Pitch Diameter
10.6 in
Minimum Bore Diameter
1/2 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
A Pitch Diameter
10.6 in
For Bushing Size
SF
Outside Diameter
11.35 in
Length through Bore
2 in
5L Pitch Diameter
11 in
B Pitch Diameter
11 in
Face Width
4 in
Maximum Bore Diameter
2 15/16 in
BX Pitch Diameter
11 in
Bore Diameter
1/2 in
AX Pitch Diameter
10.6 in
Pitch Diameter
10.6 in (4L, A), 11 in (5L, B)
Overall Width
4 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.6 in, 5L Pitch Diameter 11 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.6 in, B Pitch Diameter 11 in, AX Pitch Diameter 10.6 in, BX Pitch Diameter 11 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.