Zoro Homepage

V-Belt Pulley, Cast Iron, 11.8 in OD

  • Mfr # 55V1180E

  • Zoro # G014868945


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Bore Diameter
7/8 in
Outside Diameter
11.8 in
Material
Cast Iron
Minimum Bore Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55V1180E
Zoro #
G014868945
UPC #
00195057183377
Country of Origin
China

Dimensions

Bore Diameter
7/8 in
Outside Diameter
11.8 in
Minimum Bore Diameter
7/8 in
For Bushing Size
E
Length through Bore
2 5/8 in
5V Pitch Diameter
11.8 in
For Belt Trade Size
5V, 5VX
Face Width
3.75 in
Maximum Bore Diameter
3 1/2 in
5VX Pitch Diameter
11.8 in
Pitch Diameter
11.8 in (5V)
Overall Width
3 3/4 in

Details

Number of Grooves
5
Material
Cast Iron
Pulley Industry Number
5V1180
Bore Type
Bushed
Material Fabrication
Cast
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
38 lb
Item
V-Belt Pulley
Pulley Construction
Webbed

Description

V-Belt Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.