Zoro Homepage

V-Belt Pulley, Cast Iron, 12.25 in OD

  • Mfr # 2AK124H

  • Zoro # G310985421


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Material Fabrication
Cast
Outside Diameter
12.25 in
3L Pitch Diameter
11.66 in
Weight
9.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK124H
Zoro #
G310985421
UPC #
00195057089495
Country of Origin
China

Dimensions

Outside Diameter
12.25 in
3L Pitch Diameter
11.66 in
A Pitch Diameter
12 in
For Belt Trade Size
3L, 4L, A, AX
Face Width
1.375 in
Length through Bore
1 1/4 in
Pitch Diameter
11.66 in (3L), 12 in (4L, A)
Overall Width
1 13/16 in
AX Pitch Diameter
12 in
4L Pitch Diameter
12 in
Maximum Bore Diameter
1 1/2 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT

Details

Number of Grooves
2
Item
V-Belt Pulley
Material Fabrication
Cast
Weight
9.5 lb
Material
Cast Iron
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Spoked
Pulley Industry Number
2AK124

Description

V-Belt Pulley, 3L Pitch Diameter 11.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 12 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.