Zoro Homepage

V-Belt Pulley, Cast Iron, 12.75 in OD

  • Mfr # 5B124SF

  • Zoro # G414838456


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
For V-Belt Type
Banded, Classical, Cogged
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B124SF
Zoro #
G414838456
UPC #
00195057094918
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
12.4 in
For Bushing Size
SF
AX Pitch Diameter
12 in
4L Pitch Diameter
12 in
Face Width
4 in
Outside Diameter
12.75 in
Maximum Bore Diameter
2 15/16 in
Minimum Bore Diameter
1/2 in
BX Pitch Diameter
12.4 in
5L Pitch Diameter
12.4 in
A Pitch Diameter
12 in
Pitch Diameter
12 in (4L, A), 12.4 in (5L, B)
Length through Bore
2 in
Bore Diameter
1/2 in
Overall Width
4 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter 12.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, B Pitch Diameter 12.4 in, AX Pitch Diameter 12 in, BX Pitch Diameter 12.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.