Zoro Homepage

V-Belt Pulley, Cast Iron, 13.25 in OD

  • Mfr # 2AK134H

  • Zoro # G710985458


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length through Bore
1 1/4 in
Number of Grooves
2
Overall Width
1 13/16 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
A Pitch Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK134H
Zoro #
G710985458
UPC #
00195057089549
Country of Origin
China

Dimensions

Length through Bore
1 1/4 in
Overall Width
1 13/16 in
A Pitch Diameter
13 in
Outside Diameter
13.25 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
12.66 in (3L), 13 in (4L, A)
Face Width
1.375 in
3L Pitch Diameter
12.66 in
4L Pitch Diameter
13 in
Maximum Bore Diameter
1 1/2 in
AX Pitch Diameter
13 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT

Details

Item
V-Belt Pulley
Number of Grooves
2
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
11.4 lb
Material Fabrication
Cast
Material
Cast Iron
Bore Type
Bushed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
For Bushing Type
Quick Detachable, Split Taper
Pulley Industry Number
2AK134

Description

V-Belt Pulley, 3L Pitch Diameter 12.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 13 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.