Zoro Homepage

V-Belt Pulley, Cast Iron, 13.25 in OD

  • Mfr # AK134H

  • Zoro # G310986992


product price: $72.59
/ea

Key Features

Number of Grooves
1
For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 1/4 in
Outside Diameter
13.25 in
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK134H
Zoro #
G310986992
UPC #
00195057087781
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, A, AX
Length through Bore
1 1/4 in
Outside Diameter
13.25 in
Overall Width
1 5/16 in
A Pitch Diameter
13 in
Face Width
0.75 in
3L Pitch Diameter
12.66 in
Pitch Diameter
12.66 in (3L), 13 in (4L, A)
4L Pitch Diameter
13 in
AX Pitch Diameter
13 in
Maximum Bore Diameter
1 1/2 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT

Details

Number of Grooves
1
Bore Type
Bushed
Material Fabrication
Cast
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
7.4 lb
Material
Cast Iron
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Spoked
Pulley Industry Number
AK134

Description

V-Belt Pulley, 3L Pitch Diameter 12.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 13 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 13 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 13 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.