Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 14.25 in OD

  • Mfr # 2AK144H

  • Zoro # G210985422


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Weight
11.9 lb
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK144H
Zoro #
G210985422
UPC #
00195057089570
Country of Origin
China

Dimensions

Length through Bore
1 1/4 in
Outside Diameter
14.25 in
Pitch Diameter
13.66 in (3L), 14 in (4L, A)
Overall Width
1 13/16 in
For Belt Trade Size
3L, 4L, A, AX
A Pitch Diameter
14 in
Face Width
1.375 in
3L Pitch Diameter
13.66 in
Maximum Bore Diameter
1 1/2 in
4L Pitch Diameter
14 in
AX Pitch Diameter
14 in
Minimum Bore Diameter
3/8 in
For Bushing Size
H, QT

Details

Number of Grooves
2
Weight
11.9 lb
Bore Type
Bushed
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Item
V-Belt Pulley
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
For Bushing Type
Quick Detachable, Split Taper
Pulley Industry Number
2AK144

Description

V-Belt Pulley, 3L Pitch Diameter 13.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 14 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 14 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 14 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.