Zoro Homepage

V-Belt Pulley, Cast Iron, 14.4 in OD

  • Mfr # 1C140SF

  • Zoro # G810987062


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Outside Diameter
14.4 in
Weight
20.3 lb
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C140SF
Zoro #
G810987062
UPC #
00195057179202
Country of Origin
China

Dimensions

Outside Diameter
14.4 in
Face Width
1.375 in
Overall Width
2 1/16 in
For Belt Trade Size
C, CX
C Pitch Diameter
14 in
Pitch Diameter
14 in (C)
Maximum Bore Diameter
2 15/16 in
CX Pitch Diameter
14 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SF
Length through Bore
2 in

Details

Number of Grooves
1
Weight
20.3 lb
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Material Fabrication
Cast
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
C140

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 14 in, CX Pitch Diameter 14 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.