Zoro Homepage

V-Belt Pulley, Cast Iron, 14.4 in OD

  • Mfr # 2C140SF

  • Zoro # G510986990


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Material
Cast Iron
Outside Diameter
14.4 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
30.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C140SF
Zoro #
G510986990
UPC #
00195057179387
Country of Origin
China

Dimensions

Outside Diameter
14.4 in
For Belt Trade Size
C, CX
Overall Width
2 3/8 in
Face Width
2.375 in
Pitch Diameter
14 in (C)
CX Pitch Diameter
14 in
Maximum Bore Diameter
2 15/16 in
C Pitch Diameter
14 in
For Bushing Size
SF
Minimum Bore Diameter
1/2 in
Length through Bore
2 in

Details

Number of Grooves
2
Material
Cast Iron
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
30.1 lb
Bore Type
Bushed
Material Fabrication
Cast
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
C140

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 14 in, CX Pitch Diameter 14 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.