Zoro Homepage

V-Belt Pulley, Cast Iron, 15 in OD

  • Mfr # 65V1500F

  • Zoro # G210987334


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Outside Diameter
15 in
Weight
68 lb
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65V1500F
Zoro #
G210987334
UPC #
00195057183728
Country of Origin
China

Dimensions

Outside Diameter
15 in
Maximum Bore Diameter
4 in
5V Pitch Diameter
15 in
Overall Width
4 11/16 in
For Belt Trade Size
5V, 5VX
Length through Bore
3 5/8 in
Face Width
4.438 in
Pitch Diameter
15 in (5V)
5VX Pitch Diameter
15 in
Bore Diameter
2 in
For Bushing Size
F
Minimum Bore Diameter
1 in

Details

Number of Grooves
6
Item
V-Belt Pulley
Weight
68 lb
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Material
Cast Iron
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
5V1500

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 15 in, 5VX Pitch Diameter 15 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 5V, 5VX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.