Zoro Homepage

V-Belt Pulley, Cast Iron, 15.25 in OD

  • Mfr # AK154H

  • Zoro # G210987075


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Weight
8.8 lb
Face Width
0.75 in
Bore Type
Bushed
3L Pitch Diameter
14.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK154H
Zoro #
G210987075
UPC #
00195057087903
Country of Origin
China

Dimensions

Face Width
0.75 in
3L Pitch Diameter
14.66 in
Length through Bore
1 1/4 in
For Belt Trade Size
3L, 4L, A, AX
A Pitch Diameter
15 in
Overall Width
1 5/16 in
Outside Diameter
15.25 in
Pitch Diameter
14.66 in (3L), 15 in (4L, A)
4L Pitch Diameter
15 in
Maximum Bore Diameter
1 1/2 in
AX Pitch Diameter
15 in
For Bushing Size
H, QT
Minimum Bore Diameter
3/8 in

Details

Number of Grooves
1
Weight
8.8 lb
Bore Type
Bushed
Material
Cast Iron
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable, Split Taper
Pulley Construction
Spoked
Pulley Industry Number
AK154

Description

V-Belt Pulley, 3L Pitch Diameter 14.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 15 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.