Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 15.4 in OD

  • Mfr # 2C150SF

  • Zoro # G214868783


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
For Bushing Type
Quick Detachable
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
CX Pitch Diameter
15 in
Pitch Diameter
15 in (C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C150SF
Zoro #
G214868783
UPC #
00195057179394
Country of Origin
China

Dimensions

CX Pitch Diameter
15 in
Pitch Diameter
15 in (C)
Bore Diameter
1/2 in
Face Width
2.375 in
Outside Diameter
15.4 in
For Bushing Size
SF
C Pitch Diameter
15 in
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
2 15/16 in
For Belt Trade Size
C, CX
Overall Width
2 3/8 in
Length through Bore
2 in

Details

Number of Grooves
2
For Bushing Type
Quick Detachable
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Bore Type
Bushed
For V-Belt Type
Banded, Classical, Cogged
Pulley Industry Number
C150
Material Fabrication
Cast
Material
Cast Iron
Weight
32 lb
Pulley Construction
Spoked

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 15 in, CX Pitch Diameter 15 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.