Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 15.75 in OD

  • Mfr # 5B154SF

  • Zoro # G014838467


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
Minimum Bore Diameter
1/2 in
4L Pitch Diameter
15 in
Outside Diameter
15.75 in
For Bushing Size
SF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B154SF
Zoro #
G014838467
UPC #
00195057094932
Country of Origin
China

Dimensions

Minimum Bore Diameter
1/2 in
4L Pitch Diameter
15 in
Outside Diameter
15.75 in
For Bushing Size
SF
5L Pitch Diameter
15.4 in
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
A Pitch Diameter
15 in
AX Pitch Diameter
15 in
B Pitch Diameter
15.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Face Width
4 in
Bore Diameter
1/2 in
BX Pitch Diameter
15.4 in
Length through Bore
2 in
Maximum Bore Diameter
2 15/16 in
Overall Width
4 in

Details

Number of Grooves
5
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
Material Fabrication
Cast
For V-Belt Type
Banded, Classical, Cogged
Item
V-Belt Pulley
Bore Type
Bushed
Pulley Industry Number
B154
For Bushing Type
Quick Detachable
Weight
46 lb
Pulley Construction
Spoked

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, B Pitch Diameter 15.4 in, AX Pitch Diameter 15 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.