V-Belt Pulley, Cast Iron, 16.4 in OD
Mfr # 4C160E
Zoro # G110987311
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
4
Outside Diameter
16.4 in
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4C160E
Zoro #
G110987311
UPC #
00195057179943
Country of Origin
China
Dimensions
Outside Diameter
16.4 in
For Belt Trade Size
C, CX
Face Width
4.375 in
Overall Width
4 3/8 in
Maximum Bore Diameter
3 1/2 in
C Pitch Diameter
16 in
CX Pitch Diameter
16 in
Pitch Diameter
16 in (C)
For Bushing Size
E
Minimum Bore Diameter
7/8 in
Length through Bore
2 5/8 in
Details
Number of Grooves
4
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Bore Type
Bushed
Material Fabrication
Cast
Item
V-Belt Pulley
Weight
60.2 lb
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
C160
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 16 in, CX Pitch Diameter 16 in, For Bushing Type Quick Detachable, For Belt Trade Size C, CX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.