Zoro Homepage

V-Belt Pulley, Cast Iron, 18.7 in OD

  • Mfr # 55V1870F

  • Zoro # G114868654


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
5
For Belt Trade Size
5V, 5VX
Outside Diameter
18.7 in
Minimum Bore Diameter
1 in
Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55V1870F
Zoro #
G114868654
UPC #
00195057183438
Country of Origin
China

Dimensions

For Belt Trade Size
5V, 5VX
Outside Diameter
18.7 in
Minimum Bore Diameter
1 in
Bore Diameter
1 in
5V Pitch Diameter
18.7 in
Maximum Bore Diameter
4 in
For Bushing Size
F
5VX Pitch Diameter
18.7 in
Pitch Diameter
18.7 in (5V)
Face Width
3.75 in
Length through Bore
3 5/8 in
Overall Width
3 15/16 in

Details

Number of Grooves
5
Weight
70.2 lb
Pulley Industry Number
5V1870
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material
Cast Iron
For Bushing Type
Quick Detachable
Material Fabrication
Cast
For V-Belt Type
Banded, Cogged, Wedge
Bore Type
Bushed
Item
V-Belt Pulley
Pulley Construction
Spoked

Description

V-Belt Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.