Zoro Homepage

V-Belt Pulley, Cast Iron, 18.7 in OD

  • Mfr # 65V1870F

  • Zoro # G310987296


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Bore Type
Bushed
Material
Cast Iron
Weight
85.5 lb
5V Pitch Diameter
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65V1870F
Zoro #
G310987296
UPC #
00195057183742
Country of Origin
China

Dimensions

5V Pitch Diameter
18.7 in
Pitch Diameter
18.7 in (5V)
Face Width
4.438 in
Outside Diameter
18.7 in
Length through Bore
3 5/8 in
For Belt Trade Size
5V, 5VX
Maximum Bore Diameter
4 in
Overall Width
4 7/16 in
5VX Pitch Diameter
18.7 in
Bore Diameter
2 in
Minimum Bore Diameter
1 in
For Bushing Size
F

Details

Number of Grooves
6
Bore Type
Bushed
Material
Cast Iron
Weight
85.5 lb
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
For V-Belt Type
Banded, Cogged, Wedge
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
5V1870

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 18.7 in, 5VX Pitch Diameter 18.7 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.