Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 20.35 in OD

  • Mfr # 1B200SK

  • Zoro # G310985223


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Pitch Diameter
19.6 in (4L, A), 20 in (5L, B)
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
1
Material Fabrication
Cast
Overall Width
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B200SK
Zoro #
G310985223
UPC #
00195057093676
Country of Origin
China

Dimensions

Pitch Diameter
19.6 in (4L, A), 20 in (5L, B)
Overall Width
1 15/16 in
A Pitch Diameter
19.6 in
B Pitch Diameter
20 in
Maximum Bore Diameter
2 5/8 in
Length through Bore
1 7/8 in
Face Width
1 in
Outside Diameter
20.35 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
4L Pitch Diameter
19.6 in
5L Pitch Diameter
20 in
AX Pitch Diameter
19.6 in
BX Pitch Diameter
20 in
Minimum Bore Diameter
1/2 in
For Bushing Size
SK

Details

Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Grooves
1
Material Fabrication
Cast
Weight
20 lb
Bore Type
Bushed
Material
Cast Iron
Item
V-Belt Pulley
For V-Belt Type
Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
B200

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 19.6 in, 5L Pitch Diameter 20 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 19.6 in, B Pitch Diameter 20 in, AX Pitch Diameter 19.6 in, BX Pitch Diameter 20 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.